Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heritage 24 Light Black Chandelier

  • Mfr # 4537-04

  • Zoro # G7053638


product price: $1,999.90
/ea
Additional $75.00 delivery surcharge applies per item.
See details

Key Features

Watts
40
Height
40"
Lamp Type
Candelabra Base
Design
Updated Colonial
Number of LEDs
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4537-04
Zoro #
G7053638
UPC #
847284034600
Country of Origin
China

Dimensions

Height
40"
Diameter
42"
Canopy Size
5" Dia x 1" H
Chain Length
6'

Details

Item
Heritage 24 Light Black Chandelier
Watts
40
Lamp Type
Candelabra Base
Design
Updated Colonial
Number of LEDs
24
Material - Track Lighting Head
Steel
Housing Finish
Black
Description/Special Features
Suitable For Damp Locations
Wire
15'
Fixture type
Grande Foyer Chandelier

Description

Heritage 24 Light Black Chandelier

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.