Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hillcrest 1 Light Polished Chrome ADA Wall Sconce

  • Mfr # 10361-05

  • Zoro # G7379646


product price: $120.90
/ea
Free Shipping & Returns

Key Features

Watts
100
Height
15.625"
Width
5.125"
Lamp Type
Medium Base
Material - Track Lighting Head
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10361-05
Zoro #
G7379646
UPC #
847284060722
Country of Origin
China

Dimensions

Height
15.625"
Width
5.125"
Extension Height
3.95"

Details

Item
Hillcrest 1 Light Polished Chrome ADA Wa
Watts
100
Lamp Type
Medium Base
Material - Track Lighting Head
Steel
Number of LEDs
1
Design
Transitional
Description/Special Features
Uplight/Downlight, Suitable For Damp Locations
Housing Finish
Polished Chrome
Glass/Shade Type
Clear Glass
Backplate Dimmension
5.125" Dia
Fixture type
ADA Wall Sconce

Description

Hillcrest 1 Light Polished Chrome ADA Wa

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.