Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hillcrest 1 Light Polished Chrome Outdoor ADA Wall Lantern

  • Mfr # 20721-05

  • Zoro # G7379978


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Width
4.75"
Height
12"
Watts
60
Number of LEDs
1
Lamp Type
Candelabra Base
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20721-05
Zoro #
G7379978
UPC #
847284063570
Country of Origin
China

Dimensions

Width
4.75"
Height
12"
Extension Height
3.95"

Details

Item
Hillcrest 1 Light Polished Chrome Outdoo
Watts
60
Number of LEDs
1
Lamp Type
Candelabra Base
Material - Track Lighting Head
Stainless Steel
Design
Transitional
Description/Special Features
Suitable For Damp Locations
Application
Suitable For Wet Locations
Backplate Dimmension
4.75" W x 12" H
Fixture type
Outdoor ADA Wall Lantern
Glass/Shade Type
Clear Glass
Finish
Polished Chrome

Description

Hillcrest 1 Light Polished Chrome Outdoo

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.