Zoro Homepage

Hillcrest 2 Light Brushed Nickel Bath Va

  • Mfr # 10362-91

  • Zoro # G7059807


product price: $164.90
/ea
Free Shipping & Returns

Key Features

Watts
100
Height
10.625"
Width
12.75"
Design
Transitional
Material - Track Lighting Head
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10362-91
Zoro #
G7059807
UPC #
847284060753
Country of Origin
China

Dimensions

Height
10.625"
Width
12.75"
Extension Height
4.75"

Details

Item
Hillcrest 2 Light Brushed Nickel Bath Va
Watts
100
Design
Transitional
Material - Track Lighting Head
Steel
Lamp Type
Medium Base
Number of LEDs
2
Housing Finish
Brushed Nickel
Description/Special Features
Uplight/Downlight, Suitable For Damp Locations
Fixture type
Bath Vanity
Backplate Dimmension
5.125" Dia
Glass/Shade Type
Clear Glass

Description

Hillcrest 2 Light Brushed Nickel Bath Va

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.