Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hillcrest 2 Light Brushed Nickel Outdoor

  • Mfr # 20722-91

  • Zoro # G7059956


product price: $293.99
/ea
Free Shipping & Returns

Key Features

Width
5.25"
Height
15.75"
Watts
40
Lamp Type
Candelabra Base
Design
Transitional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20722-91
Zoro #
G7059956
UPC #
847284063600
Country of Origin
China

Dimensions

Width
5.25"
Height
15.75"
Extension Height
6.25"

Details

Item
Hillcrest 2 Light Brushed Nickel Outdoor
Watts
40
Lamp Type
Candelabra Base
Design
Transitional
Material - Track Lighting Head
Stainless Steel
Number of LEDs
2
Description/Special Features
Suitable For Damp Locations
Application
Suitable For Wet Locations
Glass/Shade Type
Clear Glass
Fixture type
Outdoor Wall Lantern
Backplate Dimmension
5.25" W x 15.75" H
Finish
Brushed Nickel

Description

Hillcrest 2 Light Brushed Nickel Outdoor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.