Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hillcrest 2 Light Polished Chrome Bath Vanity

  • Mfr # 10362-05

  • Zoro # G7379707


product price: $164.90
/ea
Free Shipping & Returns

Key Features

Watts
100
Height
10.625"
Width
12.75"
Lamp Type
Medium Base
Number of LEDs
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10362-05
Zoro #
G7379707
UPC #
847284060746
Country of Origin
China

Dimensions

Height
10.625"
Width
12.75"
Extension Height
4.75"

Details

Item
Hillcrest 2 Light Polished Chrome Bath V
Watts
100
Lamp Type
Medium Base
Number of LEDs
2
Design
Transitional
Material - Track Lighting Head
Steel
Housing Finish
Polished Chrome
Description/Special Features
Uplight/Downlight, Suitable For Damp Locations
Backplate Dimmension
5.125" Dia
Fixture type
Bath Vanity
Glass/Shade Type
Clear Glass

Description

Hillcrest 2 Light Polished Chrome Bath V

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.