Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hillcrest 3 Light Brushed Nickel Outdoor Post Top Lantern

  • Mfr # 20728-91

  • Zoro # G7380136


product price: $416.99
/ea
Free Shipping & Returns

Key Features

Features
Suitable For Damp Locations
Height
20.25"
Watts
40
Finish
Brushed Nickel
Housing Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20728-91
Zoro #
G7380136
UPC #
847284063686
Country of Origin
China

Dimensions

Height
20.25"
Dia. (In.)
6.5"

Details

Item
Hillcrest 3 Light Brushed Nickel Outdoor
Features
Suitable For Damp Locations
Watts
40
Finish
Brushed Nickel
Housing Material
Stainless Steel
Lamp Type
Candelabra Base
Type
Clear Glass
Description/Special Features
Suitable For Wet Locations
Number of Light Bulbs Required
3
Fixture type
Outdoor Post Top Lantern
Style
Transitional

Description

Hillcrest 3 Light Brushed Nickel Outdoor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.