Zoro Homepage

Hillcrest 3 Light Polished Chrome Outdoor Wall Lantern

  • Mfr # 20724-05

  • Zoro # G7380066


product price: $385.90
/ea
Free Shipping & Returns

Key Features

Features
Suitable For Damp Locations
Width
6.375"
Height
20.5"
Watts
40
Finish
Polished Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20724-05
Zoro #
G7380066
UPC #
847284063617
Country of Origin
China

Dimensions

Width
6.375"
Height
20.5"
Extension Height
8"

Details

Item
Hillcrest 3 Light Polished Chrome Outdoo
Features
Suitable For Damp Locations
Watts
40
Finish
Polished Chrome
Lamp Type
Candelabra Base
Housing Material
Stainless Steel
Type
Clear Glass
Description/Special Features
Suitable For Wet Locations
Number of Light Bulbs Required
3
Fixture type
Outdoor Wall Lantern
Backplate Dimmension
6.5" W x 20.5" H
Style
Transitional

Description

Hillcrest 3 Light Polished Chrome Outdoo

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.