Zoro Homepage

Hillcrest 5 Light Brushed Nickel Outdoor

  • Mfr # 20725-91

  • Zoro # G7059983


product price: $739.90
/ea
Free Shipping & Returns

Key Features

Watts
60
Number of LEDs
5
Design
Transitional
Lamp Type
Candelabra Base
Height
21.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20725-91
Zoro #
G7059983
UPC #
847284063648
Country of Origin
China

Dimensions

Height
21.25"
Canopy Size
5.125" Dia
Diameter
26"
Chain Length
3'

Details

Item
Hillcrest 5 Light Brushed Nickel Outdoor
Watts
60
Number of LEDs
5
Design
Transitional
Lamp Type
Candelabra Base
Material - Track Lighting Head
Stainless Steel
Housing Finish
Brushed Nickel
Description/Special Features
Suitable For Damp Locations
Fixture type
Outdoor Chandelier
Wire
8'
Glass/Shade Type
Clear Glass

Description

Hillcrest 5 Light Brushed Nickel Outdoor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.