Zoro Homepage

Hilliard 1 Light Polished Chrome Mini Pendant

  • Mfr # 41031-05

  • Zoro # G7368078


product price: $219.90
/ea
Free Shipping & Returns

Key Features

Height
9.25" - 45.25" Adj. H
Length
8.75"
Housing Finish
Polished Chrome
Lamp Type
Medium Base
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41031-05
Zoro #
G7368078
UPC #
847284054202
Country of Origin
China

Dimensions

Height
9.25" - 45.25" Adj. H
Length
8.75"
Width
4.5"
Canopy Size
4.5" D x .75" H

Details

Housing Finish
Polished Chrome
Lamp Type
Medium Base
Number of Lights
1
Style
Mid Century Modern
Shade Material
Steel
Shade Type
Hand Blown Satin Opal White Glass
Item
Hilliard 1 Light Polished Chrome Mini Pe
Includes
6",12" and 18" stem sections.
Lamp Watts
100
Description/Special Features
Suitable For Damp Locations
Wire
8'
Fixture type
Single Pendant

Description

Hilliard 1 Light Polished Chrome Mini Pe

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.