Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hilliard 3 Light Brushed Nickel Linear C

  • Mfr # 41033-91

  • Zoro # G7052719


product price: $633.90
/ea
Free Shipping & Returns

Key Features

Height
9.25" - 45.25" Adj. H
Length
36.5"
Width
4.5"
Housing Finish
Brushed Nickel
Lamp Type
Medium Base
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41033-91
Zoro #
G7052719
UPC #
847284054233
Country of Origin
China

Dimensions

Height
9.25" - 45.25" Adj. H
Length
36.5"
Width
4.5"
Canopy Size
33" L x 4.5" W x .75" H

Details

Housing Finish
Brushed Nickel
Lamp Type
Medium Base
Number of Lights
3
Style
Mid Century Modern
Shade Material
Steel
Shade Type
Hand Blown Satin Opal White Glass
Item
Hilliard 3 Light Brushed Nickel Linear C
Includes
3 x 6", 3 x 12" and 3 x 18" stem sections.
Description/Special Features
Suitable For Damp Locations
Lamp Watts
100
Fixture type
Linear Chandelier
Wire
8'

Description

Hilliard 3 Light Brushed Nickel Linear C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.