Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hollborn 2 Light Bronze ADA Wall Sconce

  • Mfr # 51103-07

  • Zoro # G7056194


product price: $174.90
/ea
Free Shipping & Returns

Key Features

Finish
Bronze
Lamp Type
Medium Base
Housing Material
Steel
Max. Fixture Wattage
40
Description/Special Features
Suitable For Damp Locations
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51103-07
Zoro #
G7056194
UPC #
847284050174
Country of Origin
China

Dimensions

Height
12.625"
Width
13"
Extension Height
3.875"

Details

Finish
Bronze
Item
Hollborn 2 Light Bronze ADA Wall Sconce
Lamp Type
Medium Base
Housing Material
Steel
Max. Fixture Wattage
40
Description/Special Features
Suitable For Damp Locations
Style
Contemporary
Number of Bulbs
2
Fixture type
Wall Sconce
Glass/Shade Type
Hand Crafted Off White Fabric Hardback Shade
Backplate Dimmension
4.375" W x 6" H

Description

Hollborn 2 Light Bronze ADA Wall Sconce

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.