Zoro Homepage

Hollborn 3 Light Brushed Nickel Wall Sconce

  • Mfr # 51104-91

  • Zoro # G7373705


product price: $199.90
/ea
Free Shipping & Returns

Key Features

Height
12.5"
Width
16"
Finish
Brushed Nickel
Housing Material
Steel
Max. Fixture Wattage
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51104-91
Zoro #
G7373705
UPC #
847284047150
Country of Origin
China

Dimensions

Height
12.5"
Width
16"
Extension Height
3.875"

Details

Finish
Brushed Nickel
Item
Hollborn 3 Light Brushed Nickel Wall Sco
Housing Material
Steel
Max. Fixture Wattage
40
Lamp Type
Medium Base
Description/Special Features
Suitable For Damp Locations
Number of Bulbs
3
Fixture type
Wall Sconce
Backplate Dimmension
4.375" W x 6" H
Style
Contemporary
Glass/Shade Type
Hand Crafted Off-White Fabric Hardback Shade

Description

Hollborn 3 Light Brushed Nickel Wall Sco

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.