Zoro Homepage

Home Basics 1 Light Black Wall Sconce

  • Mfr # 4151-04

  • Zoro # G7368464


product price: $63.90
/ea

Key Features

Finish
Black
Housing Material
Steel
Max. Fixture Wattage
60
Lamp Type
Candelabra Base
Description/Special Features
Uplight/Downlight, Suitable For Damp Locations
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4151-04
Zoro #
G7368464
UPC #
847284001022
Country of Origin
China

Dimensions

Height
9.25"
Width
4.25"
Extension Height
6.5"

Details

Finish
Black
Item
Home Basics 1 Light Black Wall Sconce
Housing Material
Steel
Max. Fixture Wattage
60
Lamp Type
Candelabra Base
Description/Special Features
Uplight/Downlight, Suitable For Damp Locations
Backplate Dimmension
4"W x 6"H
Number of Bulbs
1
Style
Transitional
Fixture type
Wall Sconce

Description

Home Basics 1 Light Black Wall Sconce

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.