Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Home Basics 1 Light Brushed Nickel Wall

  • Mfr # 4151-91

  • Zoro # G7053026


product price: $69.90
/ea

Key Features

Watts
60
Height
9.25"
Width
4.25"
Lamp Type
Candelabra Base
Material - Track Lighting Head
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4151-91
Zoro #
G7053026
UPC #
847284001046
Country of Origin
China

Dimensions

Height
9.25"
Width
4.25"
Extension Height
6.5"

Details

Item
Home Basics 1 Light Brushed Nickel Wall
Watts
60
Lamp Type
Candelabra Base
Material - Track Lighting Head
Steel
Design
Transitional
Number of LEDs
1
Description/Special Features
Uplight/Downlight, Suitable For Damp Locations
Housing Finish
Brushed Nickel
Backplate Dimmension
4"W x 6"H
Fixture type
Wall Sconce

Description

Home Basics 1 Light Brushed Nickel Wall

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.