Zoro Homepage

Home Basics 2 Light Black Wall Sconce

  • Mfr # 4152-04

  • Zoro # G7052974


product price: $81.90
/ea
Free Shipping & Returns

Key Features

Watts
60
Height
9.25"
Width
9.75"
Number of LEDs
2
Lamp Type
Candelabra Base
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4152-04
Zoro #
G7052974
UPC #
847284001077
Country of Origin
China

Dimensions

Height
9.25"
Width
9.75"
Extension Height
5.25"

Details

Item
Home Basics 2 Light Black Wall Sconce
Watts
60
Number of LEDs
2
Lamp Type
Candelabra Base
Design
Transitional
Material - Track Lighting Head
Steel
Description/Special Features
Uplight/Downlight, Suitable For Damp Locations
Housing Finish
Black
Backplate Dimmension
4"W x 6"H
Fixture type
Wall Sconce

Description

Home Basics 2 Light Black Wall Sconce

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.