Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Home Basics 3 Light Brushed Nickel Conve

  • Mfr # 4170-91

  • Zoro # G7053044


product price: $159.90
/ea
Free Shipping & Returns

Key Features

Watts
60
Height
17" Mini Chandelier / 16.5" Semi-Flush
Design
Updated Colonial
Material - Track Lighting Head
Steel
Lamp Type
Candelabra Base
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4170-91
Zoro #
G7053044
UPC #
847284015272
Country of Origin
China

Dimensions

Height
17" Mini Chandelier / 16.5" Semi-Flush
Diameter
10"
Chain Length
3'
Canopy Size
5" Dia x 1" H

Details

Item
Home Basics 3 Light Brushed Nickel Conve
Watts
60
Design
Updated Colonial
Material - Track Lighting Head
Steel
Lamp Type
Candelabra Base
Number of LEDs
3
Description/Special Features
Suitable For Damp Locations
Housing Finish
Brushed Nickel
Wire
8'
Fixture type
Convertible Mini Chandelier/Semi-Flush

Description

Home Basics 3 Light Brushed Nickel Conve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.