Hopewell 2 Light Antique Brass Outdoor W

  • Mfr # 20704-01

  • Zoro # G7050269


product price: $533.99
/ea
Free Shipping & Returns

Key Features

Features
Suitable For Damp Locations
Width
9.25"
Height
18"
Watts
60
Finish
Antique Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20704-01
Zoro #
G7050269
UPC #
847284056565
Country of Origin
China

Dimensions

Width
9.25"
Height
18"
Extension Height
6.375"

Details

Item
Hopewell 2 Light Antique Brass Outdoor W
Features
Suitable For Damp Locations
Watts
60
Finish
Antique Brass
Housing Material
Solid Brass
Lamp Type
Candelabra Base
Type
Clear Glass
Description/Special Features
Suitable For Wet Locations
Number of Light Bulbs Required
2
Fixture type
Wall Lantern
Backplate Dimmension
4.75" W x 10.625" H
Style
Transitional

Description

Hopewell 2 Light Antique Brass Outdoor W

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.