Isabella 9 Light Hand Applied European Bronze Foyer Chandelier

  • Mfr # 51911-36

  • Zoro # G7374299


product price: $1,797.90
/ea
Free Shipping & Returns

Key Features

Watts
60
Height
51.75"
Number of LEDs
9
Design
Updated Colonial
Material - Track Lighting Head
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51911-36
Zoro #
G7374299
UPC #
847284047655
Country of Origin
China

Dimensions

Height
51.75"
Diameter
24"
Canopy Size
5" Dia x 1" H
Chain Length
6'

Details

Item
Isabella 9 Light Hand Applied European B
Watts
60
Number of LEDs
9
Design
Updated Colonial
Material - Track Lighting Head
Steel
Lamp Type
Candelabra Base
Housing Finish
Hand Applied European Bronze
Description/Special Features
Suitable For Damp Locations
Glass/Shade Type
Clear Crystals
Wire
15'
Fixture type
Foyer Lantern

Description

Isabella 9 Light Hand Applied European B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.