Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jefferson 3 Light Black Ceiling Mount

  • Mfr # 5081-04

  • Zoro # G7055415


product price: $253.90
/ea
Free Shipping & Returns

Key Features

Housing Finish
Black
Lamp Type
Candelabra Base
Fixture Wattage
60
Height
14"
Diameter
10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5081-04
Zoro #
G7055415
UPC #
847284034785
Country of Origin
China

Dimensions

Height
14"
Diameter
10"
Canopy Size
6" Dia x 1.5" H

Details

Item
Jefferson 3 Light Black Ceiling Mount
Housing Finish
Black
Lamp Type
Candelabra Base
Fixture Wattage
60
Style
Transitional
Number of Lights
3
Type
Clear Seeded Glass
Material
Steel
Description/Special Features
Suitable For Damp Locations
Fixture type
Semi-Flush

Description

Jefferson 3 Light Black Ceiling Mount

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.