Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jefferson 3 Light Black Ceiling Mount

  • Mfr # 5082-04

  • Zoro # G7372664


product price: $319.90
/ea
Free Shipping & Returns

Key Features

Watts
60
Height
18"
Lamp Type
Candelabra Base
Design
Transitional
Number of LEDs
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5082-04
Zoro #
G7372664
UPC #
847284034815
Country of Origin
China

Dimensions

Height
18"
Diameter
12"
Canopy Size
6" Dia x 1.5" H

Details

Item
Jefferson 3 Light Black Ceiling Mount
Watts
60
Lamp Type
Candelabra Base
Design
Transitional
Number of LEDs
3
Material - Track Lighting Head
Steel
Housing Finish
Black
Description/Special Features
Suitable For Damp Locations
Glass/Shade Type
Clear Seeded Glass
Fixture type
Semi-Flush

Description

Jefferson 3 Light Black Ceiling Mount

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.