Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jefferson 3 Light Brushed Nickel Chain Lantern

  • Mfr # 5064-91

  • Zoro # G7371797


product price: $439.90
/ea
Free Shipping & Returns

Key Features

Housing Finish
Brushed Nickel
Lamp Type
Candelabra Base
Fixture Wattage
60
Height
25"
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5064-91
Zoro #
G7371797
UPC #
847284016989
Country of Origin
China

Dimensions

Height
25"
Diameter
12"
Canopy Size
6" Dia x 1.5" H
Chain Length
3'

Details

Item
Jefferson 3 Light Brushed Nickel Chain L
Housing Finish
Brushed Nickel
Lamp Type
Candelabra Base
Fixture Wattage
60
Material
Steel
Description/Special Features
Suitable For Damp Locations
Type
Clear Glass
Style
Transitional
Number of Lights
3
Wire
10'
Fixture type
Pendant

Description

Jefferson 3 Light Brushed Nickel Chain L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.