Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kimball LED Brushed Nickel ADA Bath Vani

  • Mfr # 14853-91

  • Zoro # G7059868


product price: $531.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Brushed Nickel
Style
Contemporary
Shade Material
Steel
Shade Type
Satin Glass Diffuser
Description/Special Features
Suitable For Damp Locations
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14853-91
Zoro #
G7059868
UPC #
847284062559
Country of Origin
China

Dimensions

Height
4.75" (Horizontal)
Width
23" (Horizontal)
Extension Height
3.95"

Details

Item
Kimball LED Brushed Nickel ADA Bath Vani
Housing Finish
Brushed Nickel
Lamp Type
3 - 8W LED, 1800 Lumens, 3000K, 90 CRI, Dimmable, 50000 Hours Potential
Style
Contemporary
Shade Material
Steel
Shade Type
Satin Glass Diffuser
Description/Special Features
Suitable For Damp Locations
Fixture type
ADA Bath Vanity
Backplate Dimmension
4.75" Sq.

Description

Kimball LED Brushed Nickel ADA Bath Vani

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.