Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lawrenceville 5 Light Antique Brass Dinette Chandelier

  • Mfr # 40025-01

  • Zoro # G7366434


product price: $825.90
/ea
Free Shipping & Returns

Key Features

Watts
100
Height
21.25" - 51.25" Adj. H
Number of LEDs
5
Lamp Type
Medium Base
Design
Traditional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40025-01
Zoro #
G7366434
UPC #
847284055094
Country of Origin
China

Dimensions

Height
21.25" - 51.25" Adj. H
Diameter
24"
Canopy Size
5" D

Details

Item
Lawrenceville 5 Light Antique Brass Dine
Watts
100
Number of LEDs
5
Lamp Type
Medium Base
Design
Traditional
Includes
6",12" and 18" stem sections.
Material - Track Lighting Head
Steel
Description/Special Features
Suitable For Damp Locations
Housing Finish
Antique Brass
Glass/Shade Type
Hand Blown Clear Seeded Glass
Fixture type
Dinette Chandelier
Wire
10'

Description

Lawrenceville 5 Light Antique Brass Dine

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.