Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lawrenceville 5 Light Polished Chrome Bath Vanity

  • Mfr # 10515-05

  • Zoro # G7361839


product price: $723.90
/ea
Free Shipping & Returns

Key Features

Watts
100
Height
8.25"
Width
35.5"
Material - Track Lighting Head
Steel
Number of LEDs
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10515-05
Zoro #
G7361839
UPC #
847284055018
Country of Origin
China

Dimensions

Height
8.25"
Width
35.5"
Extension Height
7.25"

Details

Item
Lawrenceville 5 Light Polished Chrome Ba
Watts
100
Material - Track Lighting Head
Steel
Number of LEDs
5
Lamp Type
Medium Base
Design
Traditional
Description/Special Features
Suitable For Damp Locations
Housing Finish
Polished Chrome
Backplate Dimmension
7.75" W x 4.5" H
Glass/Shade Type
Hand Blown Clear Seeded Glass
Fixture type
Bath Vanity

Description

Lawrenceville 5 Light Polished Chrome Ba

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.