Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lawrenceville 6 Light Polished Chrome Ba

  • Mfr # 10516-05

  • Zoro # G7048449


product price: $975.90
/ea
Free Shipping & Returns

Key Features

Watts
100
Height
8.25"
Width
47.5"
Lamp Type
Medium Base
Design
Traditional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10516-05
Zoro #
G7048449
UPC #
847284055049
Country of Origin
China

Dimensions

Height
8.25"
Width
47.5"
Extension Height
7.25"

Details

Item
Lawrenceville 6 Light Polished Chrome Ba
Watts
100
Lamp Type
Medium Base
Design
Traditional
Number of LEDs
6
Material - Track Lighting Head
Steel
Description/Special Features
Suitable For Damp Locations
Housing Finish
Polished Chrome
Fixture type
Bath Vanity
Backplate Dimmension
7.75" W x 4.5" H
Glass/Shade Type
Hand Blown Clear Seeded Glass

Description

Lawrenceville 6 Light Polished Chrome Ba

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.