Zoro Homepage

Lawrenceville 8 Light Brushed Nickel Linear Chandelier

  • Mfr # 40028-91

  • Zoro # G7366459


product price: $1,564.99
/ea
Free Shipping & Returns

Key Features

Watts
100
Height
21" - 51" Adj. H
Width
21"
Length
40"
Design
Traditional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40028-91
Zoro #
G7366459
UPC #
847284055308
Country of Origin
China

Dimensions

Height
21" - 51" Adj. H
Width
21"
Length
40"
Canopy Size
22.5" L x 4.75" W

Details

Item
Lawrenceville 8 Light Brushed Nickel Lin
Watts
100
Design
Traditional
Material - Track Lighting Head
Steel
Lamp Type
Medium Base
Includes
2 x 6", 2 x 12" and 2 x 18" stem sections.
Number of LEDs
8
Description/Special Features
Suitable For Damp Locations
Housing Finish
Brushed Nickel
Fixture type
Linear Chandelier
Wire
10'
Glass/Shade Type
Hand Blown Clear Seeded Glass

Description

Lawrenceville 8 Light Brushed Nickel Lin

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.