Zoro Homepage

Legacy 3 Light Brushed Nickel Ceiling Mount

  • Mfr # 5021-91

  • Zoro # G7370354


product price: $193.90
/ea
Free Shipping & Returns

Key Features

Housing Finish
Brushed Nickel
Lamp Type
Candelabra Base
Height
12.5"
Watts
40
Housing Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5021-91
Zoro #
G7370354
UPC #
847284001701
Country of Origin
China

Dimensions

Height
12.5"
Diameter
11.25"

Details

Housing Finish
Brushed Nickel
Lamp Type
Candelabra Base
Watts
40
Item
Legacy 3 Light Brushed Nickel Ceiling Mo
Housing Material
Steel
Type
Hand Blown Clear Glass
Number of Light Bars
3
Features
Suitable For Damp Locations
Fixture type
Semi-Flush
Style
Transitional

Description

Legacy 3 Light Brushed Nickel Ceiling Mo

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.