Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Livingston 3 Light Bronze Convertible Mini Pendant/Ceiling Mount

  • Mfr # 4403-07

  • Zoro # G7369478


product price: $179.90
/ea
Free Shipping & Returns

Key Features

Housing Finish
Bronze
Lamp Type
Candelabra Base
Height
17.375" Mini Pendant / 13" Semi-Flush
Watts
60
Housing Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4403-07
Zoro #
G7369478
UPC #
847284001404
Country of Origin
China

Dimensions

Height
17.375" Mini Pendant / 13" Semi-Flush
Diameter
9.5"
Chain Length
2'
Canopy Size
4.5" Dia x 2" H

Details

Housing Finish
Bronze
Lamp Type
Candelabra Base
Watts
60
Item
Livingston 3 Light Bronze Convertible Mi
Housing Material
Steel
Features
Suitable For Damp Locations
Number of Light Bars
3
Type
Clear Beveled Glass
Fixture type
Convertible Mini Pendant/Semi-Flush
Wire
8'
Style
Traditional

Description

Livingston 3 Light Bronze Convertible Mi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.