Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lund LED Brushed Nickel ADA Bath Vanity

  • Mfr # 16363-91

  • Zoro # G7059843


product price: $324.90
/ea
Free Shipping & Returns

Key Features

Height
23.5" (Vertical)
Width
4.375" (Vertical)
Material - Track Lighting Head
Steel
Lamp Type
32W LED, 2400 Lumens, 3000K, 90 CRI, Dimmable, 50000 Hours Potential
Design
Modern
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16363-91
Zoro #
G7059843
UPC #
847284060029
Country of Origin
China

Dimensions

Height
23.5" (Vertical)
Width
4.375" (Vertical)
Extension Height
3.25"

Details

Item
Lund LED Brushed Nickel ADA Bath Vanity
Material - Track Lighting Head
Steel
Lamp Type
32W LED, 2400 Lumens, 3000K, 90 CRI, Dimmable, 50000 Hours Potential
Design
Modern
Description/Special Features
Uplight/Downlight, Suitable For Damp Locations
Housing Finish
Brushed Nickel
Fixture type
ADA Bath Vanity
Backplate Dimmension
4.375" Dia
Glass/Shade Type
Satin White Acrylic Shade

Description

Lund LED Brushed Nickel ADA Bath Vanity

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.