Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lund LED Light Polished Chrome ADA Bath Vanity

  • Mfr # 16362-05

  • Zoro # G7379908


product price: $275.90
/ea
Free Shipping & Returns

Key Features

Height
17.5" (Vertical)
Width
4.375" (Vertical)
Design
Modern
Lamp Type
20W LED, 1600 Lumens, 3000K, 90 CRI, Dimmable, 50000 Hours Potential
Material - Track Lighting Head
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16362-05
Zoro #
G7379908
UPC #
847284059993
Country of Origin
China

Dimensions

Height
17.5" (Vertical)
Width
4.375" (Vertical)
Extension Height
3.25"

Details

Item
Lund LED Light Polished Chrome ADA Bath
Design
Modern
Lamp Type
20W LED, 1600 Lumens, 3000K, 90 CRI, Dimmable, 50000 Hours Potential
Material - Track Lighting Head
Steel
Housing Finish
Polished Chrome
Description/Special Features
Uplight/Downlight, Suitable For Damp Locations
Glass/Shade Type
Satin White Acrylic Shade
Fixture type
ADA Bath Vanity
Backplate Dimmension
4.375" Dia

Description

Lund LED Light Polished Chrome ADA Bath

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.