Zoro Homepage

Madison 6 Light Satin Brass Pendant Chan

  • Mfr # 40020-12

  • Zoro # G7060254


product price: $4,999.90
/ea
Free Shipping & Returns

Key Features

Housing Finish
Satin Brass
Lamp Type
Medium Base + R20 Medium Base
Number of Lights
5 + 1 *
Style
Contemporary
Shade Material
Solid Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40020-12
Zoro #
G7060254
UPC #
847284058583
Country of Origin
China

Dimensions

Height
25" - 55" Adj. H
Diameter
24"
Canopy Size
5.125" Dia x 1" H

Details

Housing Finish
Satin Brass
Lamp Type
Medium Base + R20 Medium Base
Number of Lights
5 + 1 *
Style
Contemporary
Shade Material
Solid Brass
Shade Type
Clear Faceted Crystal Bars/ Satin Brass Solid Brass Shade
Item
Madison 6 Light Satin Brass Pendant Chan
Includes
6",12" and 18" stem sections.
Description/Special Features
Suitable For Damp Locations
Lamp Watts
100 + 50
Wire
8'
Fixture type
Pendant Chandelier

Description

Madison 6 Light Satin Brass Pendant Chan

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.