Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mansfield 1 Light Black Outdoor Wall Lantern

  • Mfr # 2162-04

  • Zoro # G7364517


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Width
7.5"
Height
12.5"
Watts
100
Lamp Type
Medium Base
Number of LEDs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2162-04
Zoro #
G7364517
UPC #
847284027374
Country of Origin
China

Dimensions

Width
7.5"
Height
12.5"
Extension Height
8.5"

Details

Item
Mansfield 1 Light Black Outdoor Wall Lan
Watts
100
Lamp Type
Medium Base
Number of LEDs
1
Material - Track Lighting Head
Hand Crafted Solid Brass
Design
Traditional
Description/Special Features
Suitable For Damp Locations
Application
Suitable For Wet Locations
Backplate Dimmension
4.25"W x 6"H
Fixture type
Wall Lantern/Wall Sconce
Glass/Shade Type
Seeded Glass
Finish
Black

Description

Mansfield 1 Light Black Outdoor Wall Lan

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.