Zoro Homepage

Mansfield 2 Light Antique Brass Outdoor Post Top Lantern

  • Mfr # 2166-01

  • Zoro # G7364535


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Number of LEDs
2
Material - Track Lighting Head
Hand Crafted Solid Brass
Design
Traditional
Width
9"
Lamp Type
Candelabra Base
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2166-01
Zoro #
G7364535
UPC #
847284052031
Country of Origin
China

Dimensions

Width
9"
Height
16.5"
Length
9"

Details

Item
Mansfield 2 Light Antique Brass Outdoor
Number of LEDs
2
Material - Track Lighting Head
Hand Crafted Solid Brass
Design
Traditional
Lamp Type
Candelabra Base
Watts
60
Description/Special Features
Suitable For Damp Locations
Housing Finish
Antique Brass
Application
Suitable For Wet Locations
Fixture type
Post Top Lantern
Glass/Shade Type
Seeded Glass

Description

Mansfield 2 Light Antique Brass Outdoor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.