Zoro Homepage

Mansfield 3 Light Charcoal Outdoor Penda

  • Mfr # 2170-61

  • Zoro # G7050549


product price: $580.99
/ea
Free Shipping & Returns

Key Features

Watts
60
Number of LEDs
3
Length
12"
Height
19"
Material - Track Lighting Head
Hand Crafted Solid Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2170-61
Zoro #
G7050549
UPC #
847284027626
Country of Origin
China

Dimensions

Length
12"
Height
19"
Width
12"
Chain Length
3'
Canopy Size
5" Dia

Details

Item
Mansfield 3 Light Charcoal Outdoor Penda
Watts
60
Number of LEDs
3
Material - Track Lighting Head
Hand Crafted Solid Brass
Design
Traditional
Lamp Type
Candelabra Base
Housing Finish
Charcoal
Description/Special Features
Suitable For Damp Locations
Wire
10'
Glass/Shade Type
Seeded Glass
Fixture type
Outdoor Pendant Lantern

Description

Mansfield 3 Light Charcoal Outdoor Penda

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.