Zoro Homepage

Mansfield 4 Light Black Outdoor Pendant Lantern

  • Mfr # 2174-04

  • Zoro # G7364693


product price: $1,006.99
/ea
Free Shipping & Returns

Key Features

Watts
60
Number of LEDs
4
Length
15"
Width
15"
Lamp Type
Candelabra Base
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2174-04
Zoro #
G7364693
UPC #
847284027695
Country of Origin
China

Dimensions

Length
15"
Width
15"
Height
24.5"
Chain Length
3'
Canopy Size
5" Dia

Details

Item
Mansfield 4 Light Black Outdoor Pendant
Watts
60
Number of LEDs
4
Lamp Type
Candelabra Base
Material - Track Lighting Head
Hand Crafted Solid Brass
Design
Traditional
Housing Finish
Black
Description/Special Features
Suitable For Damp Locations
Wire
12'
Glass/Shade Type
Seeded Glass
Fixture type
Outdoor Pendant Lantern

Description

Mansfield 4 Light Black Outdoor Pendant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.