Zoro Homepage

Meridian 1 Light Brushed Nickel Mini Pendant

  • Mfr # 52130-91

  • Zoro # G7374624


product price: $104.90
/ea
Free Shipping & Returns

Key Features

Watts
40
Height
19" - 49" Adj. H
Includes
6",12" and 18" stem sections.
Lamp Type
Medium Base
Design
Transitional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52130-91
Zoro #
G7374624
UPC #
847284050044
Country of Origin
China

Dimensions

Height
19" - 49" Adj. H
Diameter
4.75"
Canopy Size
4.75" D

Details

Item
Meridian 1 Light Brushed Nickel Mini Pen
Watts
40
Includes
6",12" and 18" stem sections.
Lamp Type
Medium Base
Design
Transitional
Material - Track Lighting Head
Steel
Number of LEDs
1
Description/Special Features
Suitable For Damp Locations
Housing Finish
Brushed Nickel
Wire
8'
Glass/Shade Type
Hand Crafted Oatmeal Color Fabric Hardback Shade
Fixture type
Mini Pendant

Description

Meridian 1 Light Brushed Nickel Mini Pen

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.