Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Meridian 2 Light Bronze Wall Sconce

  • Mfr # 50861-07

  • Zoro # G7055476


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Finish
Bronze
Housing Material
Steel
Lamp Type
Candelabra Base
Max. Fixture Wattage
40
Description/Special Features
Suitable For Damp Locations
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50861-07
Zoro #
G7055476
UPC #
847284041066
Country of Origin
China

Dimensions

Height
15"
Width
6"
Extension Height
3.75"

Details

Finish
Bronze
Item
Meridian 2 Light Bronze Wall Sconce
Housing Material
Steel
Lamp Type
Candelabra Base
Max. Fixture Wattage
40
Description/Special Features
Suitable For Damp Locations
Number of Bulbs
2
Backplate Dimmension
6" W x 15" H
Glass/Shade Type
Hand Crafted Off-White Fabric Hardback Shade
Fixture type
Wall Sconce
Style
Transitional

Description

Meridian 2 Light Bronze Wall Sconce

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.