Zoro Homepage

Meridian 2 Light Brushed Nickel ADA Wall Sconce

  • Mfr # 52132-91

  • Zoro # G7374755


product price: $179.90
/ea
Free Shipping & Returns

Key Features

Height
12.625"
Width
13"
Finish
Brushed Nickel
Housing Material
Steel
Max. Fixture Wattage
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52132-91
Zoro #
G7374755
UPC #
847284050082
Country of Origin
China

Dimensions

Height
12.625"
Width
13"
Extension Height
3.875"

Details

Finish
Brushed Nickel
Item
Meridian 2 Light Brushed Nickel ADA Wall
Housing Material
Steel
Max. Fixture Wattage
40
Lamp Type
Medium Base
Description/Special Features
Suitable For Damp Locations
Fixture type
Wall Sconce
Glass/Shade Type
Hand Crafted Oatmeal Color Fabric Hardback Shade
Number of Bulbs
2
Backplate Dimmension
4.375" W x 6" H
Style
Transitional

Description

Meridian 2 Light Brushed Nickel ADA Wall

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.