Zoro Homepage

Meridian 2 Light Brushed Nickel Ceiling Mount

  • Mfr # 52133-91

  • Zoro # G7374387


product price: $115.90
/ea
Free Shipping & Returns

Key Features

Housing Finish
Brushed Nickel
Lamp Type
Medium Base
Height
7.5"
Watts
40
Housing Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52133-91
Zoro #
G7374387
UPC #
847284049963
Country of Origin
China

Dimensions

Height
7.5"
Diameter
11"
Canopy Size
4.75" D

Details

Housing Finish
Brushed Nickel
Lamp Type
Medium Base
Watts
40
Item
Meridian 2 Light Brushed Nickel Ceiling
Housing Material
Steel
Features
Suitable For Damp Locations
Number of Light Bars
2
Type
Hand Crafted Oatmeal Color Fabric Hardback Shade
Fixture type
Ceiling Mount
Style
Transitional

Description

Meridian 2 Light Brushed Nickel Ceiling

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.