Zoro Homepage

Meridian 5 Light Brushed Nickel Ceiling Mount

  • Mfr # 50867-91

  • Zoro # G7372698


product price: $629.90
/ea
Free Shipping & Returns

Key Features

Watts
40
Height
9"
Number of LEDs
5
Design
Transitional
Lamp Type
Medium Base
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50867-91
Zoro #
G7372698
UPC #
847284041196
Country of Origin
China

Dimensions

Height
9"
Diameter
25.5"

Details

Item
Meridian 5 Light Brushed Nickel Ceiling
Watts
40
Number of LEDs
5
Design
Transitional
Lamp Type
Medium Base
Material - Track Lighting Head
Steel
Housing Finish
Brushed Nickel
Description/Special Features
Suitable For Damp Locations
Glass/Shade Type
Hand Crafted Off-White Fabric Hardback Shade
Fixture type
Ceiling Mount

Description

Meridian 5 Light Brushed Nickel Ceiling

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.