Zoro Homepage

Meridian 5 Light Brushed Nickel Ceiling Mount

  • Mfr # 52141-91

  • Zoro # G7383049


product price: $286.99
/ea
Free Shipping & Returns

Key Features

Watts
60
Height
9"
Material - Track Lighting Head
Steel
Number of LEDs
5
Lamp Type
Medium Base
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52141-91
Zoro #
G7383049
UPC #
847284058019
Country of Origin
China

Dimensions

Height
9"
Diameter
22"
Canopy Size
5.125" Dia x .75" H

Details

Item
Meridian 5 Light Brushed Nickel Ceiling
Watts
60
Material - Track Lighting Head
Steel
Number of LEDs
5
Lamp Type
Medium Base
Design
Transitional
Description/Special Features
Suitable For Damp Locations
Housing Finish
Brushed Nickel
Fixture type
Semi-Flush
Glass/Shade Type
Hand Crafted Oatmeal Color Fabric Outside & White Color Fabric Inside

Description

Meridian 5 Light Brushed Nickel Ceiling

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.