Zoro Homepage

Meridian 5 Light Brushed Nickel Pendant

  • Mfr # 52138-91

  • Zoro # G7374606


product price: $426.99
/ea
Free Shipping & Returns

Key Features

Height
17" - 53" Adj. H
Housing Finish
Brushed Nickel
Lamp Type
Candelabra Base
Number of Lights
5
Style
Transitional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52138-91
Zoro #
G7374606
UPC #
847284049949
Country of Origin
China

Dimensions

Height
17" - 53" Adj. H
Diameter
24"
Canopy Size
5" D

Details

Housing Finish
Brushed Nickel
Lamp Type
Candelabra Base
Number of Lights
5
Style
Transitional
Shade Material
Steel
Shade Type
Hand Crafted Oatmeal Color Fabric Hardback Shade
Item
Meridian 5 Light Brushed Nickel Pendant
Includes
6",12" and 18" stem sections.
Lamp Watts
60
Description/Special Features
Suitable For Damp Locations
Fixture type
Pendant/Chandelier
Wire
8'

Description

Meridian 5 Light Brushed Nickel Pendant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.