Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metal Shade Mini Pendants 1 Light Shiny

  • Mfr # 41172-68

  • Zoro # G7060595


product price: $109.90
/ea
Free Shipping & Returns

Key Features

Watts
60
Height
15" - 75" Adj. H
Lamp Type
Medium Base
Design
Transitional
Material - Track Lighting Head
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41172-68
Zoro #
G7060595
UPC #
847284061729
Country of Origin
China

Dimensions

Height
15" - 75" Adj. H
Diameter
11.75"
Canopy Size
5" Dia x 1" H

Details

Item
Metal Shade Mini Pendants 1 Light Shiny
Watts
60
Lamp Type
Medium Base
Design
Transitional
Material - Track Lighting Head
Aluminum
Number of LEDs
1
Description/Special Features
Suitable For Damp Locations
Housing Finish
Shiny Black with Polished Chrome Accents
Wire
6'
Glass/Shade Type
Shiny Black Metal Shade with Gold Finish Inside
Fixture type
Pendant

Description

Metal Shade Mini Pendants 1 Light Shiny

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.