Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metal Shade Mini Pendants 1 Light Shiny Pink Mini Pendant

  • Mfr # 41181-79

  • Zoro # G7381798


product price: $137.90
/ea
Free Shipping & Returns

Key Features

Height
14" - 75" Adj. H
Housing Finish
Shiny Pink
Lamp Type
Medium Base
Number of Lights
1
Style
Modern
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
41181-79
Zoro #
G7381798
UPC #
847284061491
Country of Origin
China

Dimensions

Height
14" - 75" Adj. H
Diameter
10"
Canopy Size
5" Dia

Details

Housing Finish
Shiny Pink
Lamp Type
Medium Base
Number of Lights
1
Style
Modern
Shade Material
Steel
Shade Type
Shiny Pink Metal Shade with Shiny White Finish Inside
Item
Metal Shade Mini Pendants 1 Light Shiny
Description/Special Features
Suitable For Damp Locations
Lamp Watts
60
Fixture type
Mini Pendant
Wire
6'

Description

Metal Shade Mini Pendants 1 Light Shiny

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.