Zoro Homepage

Metuchen 11 Light Bronze Linear Chandeli

  • Mfr # 41068-07

  • Zoro # G7052658


product price: $1,078.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Bronze Finish with Rope Rods
Lamp Type
Medium Base + GU10 Base
Fixture Wattage
60 + 50
Width
15"
Length
44"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41068-07
Zoro #
G7052658
UPC #
847284053632
Country of Origin
China

Dimensions

Width
15"
Length
44"
Height
28"
Canopy Size
7.75" L x 4.75" W x 1" H
Chain Length
2 - 3'

Details

Item
Metuchen 11 Light Bronze Linear Chandeli
Housing Finish
Bronze Finish with Rope Rods
Lamp Type
Medium Base + GU10 Base
Fixture Wattage
60 + 50
Type
Clear Glass
Style
Mid Century Modern
Description/Special Features
Suitable For Damp Locations
Number of Lights
8 + 3 *
Material
Steel
Fixture type
Linear Chandelier
Wire
8'

Description

Metuchen 11 Light Bronze Linear Chandeli

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.