Zoro Homepage

Metuchen 8 Light Aged Gold Linear Chandelier

  • Mfr # 41066-26

  • Zoro # G7368184


product price: $899.90
/ea
Free Shipping & Returns

Key Features

Watts
60 + 50
Height
30"
Width
15"
Length
34"
Number of LEDs
6 + 2 *
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41066-26
Zoro #
G7368184
UPC #
847284053649
Country of Origin
China

Dimensions

Height
30"
Width
15"
Length
34"
Canopy Size
7.75" L x 4.75" W x 1" H
Chain Length
2 - 3'

Details

Item
Metuchen 8 Light Aged Gold Linear Chand
Watts
60 + 50
Number of LEDs
6 + 2 *
Lamp Type
Medium Base + GU10 Base
Design
Mid Century Modern
Material - Track Lighting Head
Steel
Housing Finish
Aged Gold with Rope Rods
Description/Special Features
Suitable For Damp Locations
Fixture type
Linear Chandelier
Wire
8'
Glass/Shade Type
Clear Glass

Description

Metuchen 8 Light Aged Gold Linear Chand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.