Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Middlebush 1 Light Antique Brass Mini Pe

  • Mfr # 40210-01

  • Zoro # G7060175


product price: $193.90
/ea
Free Shipping & Returns

Key Features

Height
10" - 46" Adj. H
Housing Finish
Antique Brass
Lamp Type
Medium Base
Number of Lights
1
Style
Transitional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40210-01
Zoro #
G7060175
UPC #
847284062276
Country of Origin
China

Dimensions

Height
10" - 46" Adj. H
Diameter
5.5"
Canopy Size
5.5" Dia x .75" H

Details

Housing Finish
Antique Brass
Lamp Type
Medium Base
Number of Lights
1
Style
Transitional
Shade Material
Steel
Shade Type
Hand Blown Clear Outer Glass & Satin Opal White Inner Glass
Item
Middlebush 1 Light Antique Brass Mini Pe
Includes
6",12" and 18" stem sections.
Description/Special Features
Suitable For Damp Locations
Lamp Watts
100
Fixture type
Mini Pendant
Wire
8'

Description

Middlebush 1 Light Antique Brass Mini Pe

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.