Zoro Homepage

Middlebush 1 Light Brushed Nickel Wall Sconce

  • Mfr # 40211-91

  • Zoro # G7366678


product price: $126.90
/ea
Free Shipping & Returns

Key Features

Height
9"
Width
5.5"
Finish
Brushed Nickel
Housing Material
Steel
Max. Fixture Wattage
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40211-91
Zoro #
G7366678
UPC #
847284056787
Country of Origin
China

Dimensions

Height
9"
Width
5.5"
Extension Height
6.5"

Details

Finish
Brushed Nickel
Item
Middlebush 1 Light Brushed Nickel Wall S
Housing Material
Steel
Max. Fixture Wattage
100
Lamp Type
Medium Base
Description/Special Features
Uplight/Downlight, Suitable For Damp Locations
Number of Bulbs
1
Style
Transitional
Glass/Shade Type
Hand Blown Outside Clear Glass & Inside Satin Opal White Glass
Fixture type
Wall Sconce
Backplate Dimmension
5.5" Dia

Description

Middlebush 1 Light Brushed Nickel Wall S

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.