Zoro Homepage

Middlebush 1 Light Polished Nickel Mini Pendant

  • Mfr # 40210-35

  • Zoro # G7366635


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Watts
100
Height
10" - 46" Adj. H
Includes
6",12" and 18" stem sections.
Lamp Type
Medium Base
Number of LEDs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40210-35
Zoro #
G7366635
UPC #
847284049369
Country of Origin
China

Dimensions

Height
10" - 46" Adj. H
Diameter
5.5"
Canopy Size
5.5" D

Details

Item
Middlebush 1 Light Polished Nickel Mini
Watts
100
Includes
6",12" and 18" stem sections.
Lamp Type
Medium Base
Number of LEDs
1
Design
Transitional
Material - Track Lighting Head
Steel
Housing Finish
Polished Nickel
Description/Special Features
Suitable For Damp Locations
Fixture type
Mini Pendant
Wire
8'
Glass/Shade Type
Hand Crafted Clear Glass Outside & Satin Opal White Glass Inside

Description

Middlebush 1 Light Polished Nickel Mini

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.